Learn More
Description
- Clean-Sweep™ openings and a zone-perforated rear baffle enhance horizontal laminar airflow
- With built-in Guardian™ 1000 digital airflow monitor
- Upper dilution air supply with by-pass air
- Upper containment sash foil and side-entry air foils
- Stainless steel work surface with front spill trough
- Transfer caddy with caddy latch and positioning plate
- Push-button operated electric hydraulic lift mechanism for raising the container to the optimal ergonomic height
- 30 in. interior depth and 32 in. interior height
- Tempered safety glass front sash and sides
- 12 in. high sash opening; ergonomic angled sash with sealed gas-assisted springs hold sash open (28 in. loading height)
- Built-in blower; outside ducting not required
- 99.99% efficient HEPA filter
- True bag-in/bag-out filter disposal system
- Pre-wired fluorescent light and switches for remote blower and light
- Epoxy-coated steel exterior
- 2 in. square-tube epoxy-coated steel base stand
- Left-side mounted waste chute
- Fourplex electrical receptacle and two utility ports
Compliance
SEFA 1-2002, Modified ASHRAE™ 110-1995, ANSI™ Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1
Specifications
Specifications
| Product Type | Bulk Powder Enclosure |
| Coating | Epoxy |
| Lighting Type | Fluorescent |
| Material | Stainless Steel |
| Certifications/Compliance | SEFA 1-2002, ASHRAE 110-1995, ANSI Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1, CE |
| Depth (English) | 37 in. |
| Depth (English) Interior | 30 in. |
| Depth (Metric) | 93.98 cm |
| Depth (Metric) Interior | 76.2 cm |
| Height (English) | 83 in. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
