Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ XPert™ Filtered Balance Station
SDP

Catalog No. 10305135 Shop All Labconco Corporation Products
Change view
Click to view available options
Monitor Type:
Guardian 1000 Digital Airflow Monitor
Guardian Airflow Monitor
No Monitor
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Monitor Type
10-305-135 Guardian 1000 Digital Airflow Monitor
10-305-133 No Monitor
10-305-134 Guardian Airflow Monitor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 10-305-135 Supplier Labconco™ Supplier No. 3946542
Add to Cart
Add to Cart
Request a Quote
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Requires

Work surface, supporting base, remote blower, ductwork

Built-in HEPA filter, mounted in the upper plenum, removes particulates and exhausts clean air to the atmosphere

 

  • 30 in. interior depth easily accommodates large analytical balances
  • Protects the user during procedures involving powders
  • Glacier white and gray, dry powder coated aluminum frame and steel rear plenum and baffle
  • Ergonomic air foil with aerodynamic Clean-Sweep airflow openings
  • Upper dilution air supply sweeps clean air to the back of sash to keep contaminants away from the operator
  • Zone-perforated, pivoting rear baffle promotes horizontal laminar airflow
  • Side-entry air foils allow air to sweep interior surfaces to enhance containment
  • Exhaust HEPA filter, 99.99% efficient on particles 0.3 micron in size

 

 

  • True bag-in/bag-out HEPA filter disposal system allows for safe replacement
  • Minihelic pressure gauge
  • Pre-wired fluorescent lamp with switches for remote blower and light
  • 0.25 in. thick tempered safety glass front sash and sides
  • Ergonomic angled and hinged, pivoting sash with wiping seal; incorporates an external gas-assist lift
  • Two utility ports for pass-through of electrical cords
  • Upper containment sash foil directs contaminants away from the user's breathing zone
  • w/Exhaust collar
  • 12 in. sash opening height with 25.75 in. locking height and 28.25 in. maximum loading height
  • 10.1 in. ID optional built-in airflow monitor alerts the user to face velocities outside of preset range

 

Certifications

CE marked (230V models)

Compliance

SEFA 1-2002, Modified ASHRAE 110-1995, ANSI Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1

Specifications

Product Type Balance Enclosure
Coating Dry Powder Epoxy
Filter Type HEPA
Lighting Type Fluorescent
Material Aluminum frame, steel rear plenum and baffle
Air Supply Upper dilution
Certifications/Compliance ANSI Z9.5, CAN/CSA C22.2, Modified ASHRAE 110, SEFA 1, UL
Depth (English) 35.5 in.
Depth (Metric) 90.17 cm
For Use With (Application) Powder weighing applications found in pharmaceutical research and other industries
Height (English) 49.6 in.
Height (English) Sash Opening 12 in.
Height (Metric) 125.9 cm
Height (Metric) Sash Opening 30.5 cm
Hertz 50 Hz
Monitor Type Guardian 1000 Digital Airflow Monitor
Plug Type No plug
Ports 2
Required Accessories Work surface; supporting base; remote blower; ductwork
Voltage 230 V
Weight (English) 520 lb.
Weight (Metric) 236 kg
Width (English) 60 in.
Width (Metric) 152.4 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.