Learn More
Labconco™ XPert™ Filtered Balance Station: Nominal Width, 3ft.
Shop All Labconco Corporation Products

Description
- 23.4 in. deep interior to accommodate large, micro, analytical balances
- Has ergonomic air foil with aerodynamic Clean-Sweep™ airflow openings
- Features upper containment sash foil and upper dilution air supply
- With side-entry air foils and bag-in/bag-out filter disposal system
- 99.99% efficient exhaust HEPA filter with pressure gauge
- Has flourescent lamp as light source and upper diffuser screen
- 0.25 in. thick tempered safety glass front sash and sides
- Available in both international and domestic electrical configuration
Powder-coated aluminum and steel construction
Two utility ports
Ergonomic 10° angled and hinged pivoting sash with wiping seal
Has 6.06 ft. ID exhaust collar and independently-verified particulate containment
Ducting to outside blower or house exhaust system required
Compliance
SEFA 1-2005, Modified ASHRAE 110-1995, ANSI Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1
Specifications
Specifications
| Product Type | Balance Enclosure |
| Coating | Epoxy |
| Filter Type | HEPA |
| Lighting Type | Fluorescent |
| Material | Epoxy-coated Aluminum |
| Certifications/Compliance | ANSI Z9.5, CAN/CSA C22.2, ETL, ASHRAE 110, SEFA 1, UL |
| Depth (English) | 28.6 in. |
| Depth (Metric) | 72.6 cm |
| For Use With (Application) | Pharmaceutical research and other industries |
| Height (English) | 38.3 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.