Learn More
Labconco™ XPert™ Filtered Balance Station: Nominal Width, 3ft.

Shop All Labconco Corporation Products


Description
- 23.4 in. deep interior to accommodate large, micro, analytical balances
- Has ergonomic air foil with aerodynamic Clean-Sweep™ airflow openings
- Features upper containment sash foil and upper dilution air supply
- With side-entry air foils and bag-in/bag-out filter disposal system
- 99.99% efficient exhaust HEPA filter with pressure gauge
- Has flourescent lamp as light source and upper diffuser screen
- 0.25 in. thick tempered safety glass front sash and sides
- Available in both international and domestic electrical configuration
Powder-coated aluminum and steel construction
Two utility ports
Ergonomic 10° angled and hinged pivoting sash with wiping seal
Has 6.06 ft. ID exhaust collar and independently-verified particulate containment
Ducting to outside blower or house exhaust system required
Compliance
SEFA 1-2005, Modified ASHRAE 110-1995, ANSI Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Balance Enclosure |
| Coating | Epoxy |
| Filter Type | HEPA |
| Lighting Type | Fluorescent |
| Material | Epoxy-coated Aluminum |
| Certifications/Compliance | SEFA 1-2002, ASHRAE 110-1995, ANSI Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1, CE |
| Depth (English) | 29 in. |
| Depth (English) Interior | 23.4 in. |
| Depth (Metric) | 73.66 cm |
| Depth (Metric) Interior | 59.4 cm |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.