Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ XPert™ Filtered Balance Station: Nominal Width, 5ft.
SDP

Catalog No. 10305129 Shop All Labconco Corporation Products
Change view
Click to view available options
Monitor Type:
Guardian 1000 Digital Airflow Monitor
Guardian Airflow Monitor
No Monitor
Voltage:
115 V
230 V
Plug Type:
Domestic
No plug, International
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Monitor Type Voltage Plug Type
10-305-129 Guardian 1000 Digital Airflow Monitor 230 V No plug, International
10-305-124 No Monitor 115 V Domestic
10-305-125 Guardian Airflow Monitor 115 V Domestic
10-305-126 Guardian 1000 Digital Airflow Monitor 115 V Domestic
10-305-127 No Monitor 230 V No plug, International
10-305-128 Guardian Airflow Monitor 230 V No plug, International
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 10-305-129 Supplier Labconco™ Supplier No. 3946522
Add to Cart
Add to Cart
Request a Quote
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Protect user during powder weighing operations with a Labconco XPert™ Filtered Balance Station.

  • 23.4 in. deep interior to accommodate large, micro, analytical balances
  • Has ergonomic air foil with aerodynamic Clean-Sweep™ airflow openings
  • Features upper containment sash foil and upper dilution air supply
  • With side-entry air foils and bag-in/bag-out filter disposal system
  • 99.99% efficient exhaust HEPA filter with pressure gauge
  • Has flourescent lamp as light source and upper diffuser screen
  • 0.25 in. thick tempered safety glass front sash and sides
  • Available in both international and domestic electrical configuration

Powder-coated aluminum and steel construction
Two utility ports
Ergonomic 10° angled and hinged pivoting sash with wiping seal
Has 6.06 ft. ID exhaust collar and independently-verified particulate containment

Ducting to outside blower or house exhaust system required

Compliance

SEFA 1-2005, Modified ASHRAE 110-1995, ANSI Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1

Specifications

Product Type Balance Enclosure
Coating Epoxy
Filter Type HEPA
Lighting Type Fluorescent
Material Epoxy-coated Aluminum
Certifications/Compliance ANSI Z9.5, CAN/CSA C22.2, ETL, ASHRAE 110, SEFA 1, UL
Depth (English) 28.6 in.
Depth (Metric) 72.6 cm
For Use With (Application) Pharmaceutical research and other industries
Height (English) 47.2 in.
Height (English) Sash Opening 12 in.
Height (Metric) 119.8 cm
Height (Metric) Sash Opening 30.5 cm
Hertz 50/60 Hz
Monitor Type Guardian 1000 Digital Airflow Monitor
Plug Type No plug, International
Ports 2
Required Accessories Remote blower
Voltage 230 V
Weight (English) 485 lb.
Weight (Metric) 220 kg
Width (English) 28.6 in.
Width (Metric) 72.6 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.