Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ XPert™ Filtered Balance Station: Nominal Width, 6ft.
GSA_VASDP

Catalog No. 10305136 Shop All Labconco Corporation Products
Change view
Click to view available options
Monitor Type:
Guardian 1000 Digital Airflow Monitor
Guardian Airflow Monitor
No Monitor
Voltage:
115 V
230 V
Plug Type:
Domestic
No plug, International
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Monitor Type Voltage Plug Type
10-305-136 No Monitor 115 V Domestic
10-305-139 No Monitor 230 V No plug, International
10-305-140 Guardian Airflow Monitor 230 V No plug, International
10-305-137 Guardian Airflow Monitor 115 V Domestic
10-305-138 Guardian 1000 Digital Airflow Monitor 115 V Domestic
10-305-141 Guardian 1000 Digital Airflow Monitor 230 V No plug, International
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 10-305-136 Supplier Labconco™ Supplier No. 3946600
Add to Cart
Add to Cart
Request a Quote

Protects user during powder weighing operations

  • 23.4 in. deep interior to accommodate large, micro, analytical balances
  • Has ergonomic air foil with aerodynamic Clean-Sweep™ airflow openings
  • Features upper containment sash foil and upper dilution air supply
  • With side-entry air foils and bag-in/bag-out filter disposal system
  • 99.99% efficient exhaust HEPA filter with pressure gauge
  • Has flourescent lamp as light source and upper diffuser screen
  • 0.25 in. thick tempered safety glass front sash and sides
  • Available in both international and domestic electrical configuration

Powder-coated aluminum and steel construction
Two utility ports
Ergonomic 10° angled and hinged pivoting sash with wiping seal
Has 6.06 ft. ID exhaust collar and independently-verified particulate containment

Ducting to outside blower or house exhaust system required

Compliance

SEFA 1-2005, Modified ASHRAE 110-1995, ANSI Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Balance Enclosure
Coating Epoxy
Filter Type HEPA
Lighting Type Fluorescent
Material Epoxy-coated Aluminum
Certifications/Compliance ANSI Z9.5, CAN/CSA C22.2, ETL, ASHRAE 110, SEFA 1, UL
Depth (English) 29 in.
Depth (Metric) 73.6 cm
For Use With (Application) Pharmaceutical research and other industries
Height (English) 49.6 in.
Height (English) Interior 32 in.
Height (English) Sash Opening 12 in.
Height (Metric) 125.9 cm
Height (Metric) Sash Opening 30.5 cm
Hertz 60 Hz
Monitor Type No Monitor
Plug Type Domestic
Ports 2
Required Accessories Remote blower
Voltage 115 V
Weight (English) 580 lb.
Weight (Metric) 263 kg
Width (English) 72 in.
Width (English) Interior 57.6 in.
Width (Metric) 182.8 cm
Width (Metric) Interior 146 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.