Learn More
Labconco™ XPert™ Filtered Balance Station: Nominal Width, 6ft.



Protects user during powder weighing operations
$18020.00 - $20670.00
Specifications
Filter Type | HEPA |
---|---|
Lighting Type | Fluorescent |
Height (English) | 49.6 in. |
Ports | 2 |
Catalog Number | Mfr. No. | Voltage | Monitor Type | Plug Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Voltage | Monitor Type | Plug Type | Price | Quantity & Availability | |||
10-305-139
![]() |
Labconco™
3946620 |
Each for $18,410.00
|
|
||||||
10-305-140
![]() |
Labconco™
3946621 |
230 V | Guardian Airflow Monitor | No plug, International |
Each for $19,230.00
|
|
|||
10-305-136
![]() ![]() |
Labconco™
3946600 |
Each for $18,020.00
|
|
||||||
10-305-137
![]() ![]() |
Labconco™
3946601 |
Each for $18,870.00
|
|
||||||
10-305-138
![]() ![]() |
Labconco™
3946602 |
Each for $20,280.00
|
|
||||||
10-305-141
![]() |
Labconco™
3946622 |
Each for $20,670.00
|
|
||||||
Description
- 23.4 in. deep interior to accommodate large, micro, analytical balances
- Has ergonomic air foil with aerodynamic Clean-Sweep™ airflow openings
- Features upper containment sash foil and upper dilution air supply
- With side-entry air foils and bag-in/bag-out filter disposal system
- 99.99% efficient exhaust HEPA filter with pressure gauge
- Has flourescent lamp as light source and upper diffuser screen
- 0.25 in. thick tempered safety glass front sash and sides
- Available in both international and domestic electrical configuration
Powder-coated aluminum and steel construction
Two utility ports
Ergonomic 10° angled and hinged pivoting sash with wiping seal
Has 6.06 ft. ID exhaust collar and independently-verified particulate containment
Ducting to outside blower or house exhaust system required
Compliance
SEFA 1-2005, Modified ASHRAE 110-1995, ANSI Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1
Specifications
HEPA | |
Fluorescent | |
49.6 in. | |
2 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.