Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ XPert™ Filtered Balance System with Guardian 1000 Digital Airflow Monitor
GSA_VASDP

Catalog No. 1030487 Shop All Labconco Corporation Products
Change view
Click to view available options
Depth (Metric) Interior:
59.4 cm
76.2 cm
Width (Metric):
60.9 cm
91.4 cm
121.9 cm
152.4 cm
182.8 cm
Voltage:
115 V
230 V
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (Metric) Interior Width (Metric) Voltage
10-304-87 59.4 cm 60.9 cm 115 V
10-304-89 59.4 cm 60.9 cm 230 V
10-304-93 59.4 cm 91.4 cm 230 V
10-304-95 59.4 cm 121.9 cm 115 V
10-304-97 59.4 cm 121.9 cm 230 V
10-305-102 59.4 cm 152.4 cm 115 V
10-305-105 59.4 cm 152.4 cm 230 V
10-305-108 76.2 cm 152.4 cm 115 V
10-305-111 76.2 cm 152.4 cm 230 V
10-305-114 59.4 cm 182.8 cm 115 V
10-305-117 59.4 cm 182.8 cm 230 V
10-305-120 76.2 cm 182.8 cm 115 V
10-305-123 76.2 cm 182.8 cm 230 V
10-304-91 59.4 cm 91.4 cm 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 10-304-87 Supplier Labconco™ Supplier No. 3950202
Add to Cart
Add to Cart
Request a Quote

Requires

Work surface and supporting base, available separately

With the Labconco XPert™ Filtered Balance System with Guardian 1000 Digital Airflow Monitor you can provide user protection by keeping powders and particulates contained during weighing procedures.

Containment-enhancing features ensure that potent powders frequently found in pharmaceutical, dry chemical, and industrial hygiene applications are kept away from the operator.

  • No outside ducting required
  • Accommodate large analytical and micro balances
  • Available in 2-, 3-, 4-, 5- and 6-foot widths, with deep interiors
  • Intrinsically safe, negative-pressure design
  • Space-saving design–no separate filtered exhauster is required
Operation
  • Built-in blower with dynamically balanced, vibration-isolated motorized impeller and speed control
  • 40% blower reserve allows speed to be adjusted as needed by a certified technician as the filter loads
  • Particulate containment independently verified by SafeBridge Consultants, Inc.
  • Ergonomic air foil with aerodynamic Clean-Sweep™ airflow openings
  • Exhaust HEPA filter, 99.99% efficient on particles 0.3μm in size
  • Top-accessible HEPA filter for leak scanning of entire surface
  • True bag-in/bag-out filter disposal system (requires certified technician)
  • Upper dilution air supply
  • Upper containment sash foil
  • Upper diffuser screen
  • Zone-perforated, pivoting rear baffle
  • Side-entry air foils
  • Pressure gauge
  • Quiet operation–as low as 48dB
Construction
  • Dry-powder-coated aluminum frame and steel rear plenum and baffle; no plastic-to-plastic bonding
  • Prewired fluorescent lamp and switches for blower and light
  • 0.25 in. (0.64cm) thick tempered safety glass front sash and sides
  • Ergonomic angled and hinged sash pivots upward, locks to a loading height of 19 in. (50.2cm); wiping seal contains contaminants
  • External gas-assist lift on 5 ft. and 6 ft. models; loading height of 27.7 in. (70.4cm)
  • Two utility ports for pass-through of electrical cords

Guardian 1000 Digital Airflow Monitor

  • Continuously monitors airflow
  • Provides digital readout of actual face velocity
  • Audible/visual alarm alert when airflow is outside setpoint range
  • RS-232 communications port for connection to computer

Certifications

SEFA 1-2002; Modified ASHRAE™ 110-1995; ANSI™ Z9.5-1993; UL 3101-1/61010-1; CAN/CSA C22.2 No. 1010.1; CE Conformity Marking (230V models)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Filtered Balance System
Coating Epoxy
Lighting Type Fluorescent
Material Epoxy-coated Aluminum and Steel
Air Supply Guardian 1000 Digital Airflow
Certifications/Compliance SEFA 1-2002, ASHRAE 110-1995, ANSI Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1, CE
Depth (English) 29 in.
Depth (English) Interior 23.4 in.
Depth (Metric) 73.66 cm
Depth (Metric) Interior 59.4 cm
For Use With (Application) Pharmaceutical, dry chemical and industrial hygiene applications are kept away from the operator
For Use With (Equipment) Large micro and analytical balances
Height (English) 37.1 in.
Height (English) Interior 22.7 in.
Height (English) Sash Opening 9.4 in.
Height (Metric) 94.2 cm
Height (Metric) Interior 57.6 cm
Height (Metric) Sash Opening 23.9 cm
Hertz 60 Hz
Noise Level 53 to 58 dBA at 100 fpm, 50 to 55 dBA at 80 fpm, 48 to 53 dBA at 60 fpm
Ports 2 Utility
Voltage 115 V
Warranty 1 Year
Weight (English) 180 lb.
Weight (Metric) 82 kg
Width (English) 24 in.
Width (English) Interior 21.6 in.
Width (Metric) 60.9 cm
Width (Metric) Interior 54.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.