Learn More
Description
Requires
Work surface and supporting base, available separately
Containment-enhancing features ensure that potent powders frequently found in pharmaceutical, dry chemical and industrial hygiene applications are kept away from the operator.
- No outside ducting required
- Accommodate large analytical and micro balances
- Available in 2-, 3-, 4-, 5- and 6-foot widths, with deep interiors
- Intrinsically safe, negative-pressure design
- Space-saving design - no separate filtered exhauster is required
- Dry-powder-coated aluminum frame and steel rear plenum and baffle; no plastic-to-plastic bonding
- Prewired fluorescent lamp and switches for blower and light
- 0.25 in. (0.64 cm) thick tempered safety glass front sash and sides
- Ergonomic angled and hinged sash pivots upward, locks to a loading height of 19 in. (50.2 cm); wiping seal contains contaminants
- External gas-assist lift on 5 ft. and 6 ft. models; loading height of 27.7 in. (70.4 cm)
- Two utility ports for pass-through of electrical cords
Operation
- Built-in blower with dynamically balanced, vibration-isolated motorized impeller and speed control
- 40% blower reserve allows speed to be adjusted as needed by a certified technician as the filter loads
- Particulate containment independently verified by SafeBridge Consultants, Inc.
- Ergonomic air foil with aerodynamic Clean-Sweep™ airflow openings
- Exhaust HEPA filter, 99.99% efficient on particles 0.3 μm in size
- Top-accessible HEPA filter for leak scanning of entire surface
- True bag-in/bag-out filter disposal system (requires certified technician)
- Upper dilution air supply
- Upper containment sash foil
- Upper diffuser screen
- Zone-perforated, pivoting rear baffle
- Side-entry air foils
- Pressure gauge
- Quiet operation - as low as 48 dB
Order Info
Without built-in airflow monitors
Specifications
Specifications
| Product Type | Balance Enclosure |
| Coating | Epoxy |
| Lighting Type | Fluorescent |
| Material | Epoxy-coated Aluminum and Steel |
| Certifications/Compliance | SEFA 1-2002, Modified ASHRAE™ 110-1995, ANSI™ Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1, CE Conformity Marking (230V models) |
| Depth (English) | 29 in. |
| Depth (English) Interior | 21.6 in. |
| Depth (Metric) | 73.66 cm |
| Depth (Metric) Interior | 54.8 cm |
| For Use With (Application) | Provide user protection by keeping powders, particulates and fume contained during weighing procedures |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
