Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ XPert™ Filtered Balance System
SDP

Catalog No. 10305109 Shop All Labconco Corporation Products
Change view
Click to view available options
Includes:
No Plug
Plug
Depth (English):
28.6 in.
29 in.
35.5 in.
Width (English):
24 in.
36 in.
48 in.
60 in.
72 in.
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Depth (English) Width (English)
10-305-109 No Plug 35.5 in. 60 in.
10-090-290 Plug 28.6 in. 24 in.
10-090-291 No Plug 29 in. 24 in.
10-090-292 Plug 29 in. 36 in.
10-090-293 No Plug 29 in. 36 in.
10-090-295 No Plug 29 in. 48 in.
10-090-294 Plug 29 in. 48 in.
10-305-100 Plug 29 in. 60 in.
10-305-103 No Plug 29 in. 60 in.
10-305-106 Plug 35.5 in. 60 in.
10-305-112 Plug 29 in. 72 in.
10-305-115 No Plug 29 in. 72 in.
10-305-118 Plug 35.5 in. 72 in.
10-305-121 No Plug 35.5 in. 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 10-305-109 Supplier Labconco™ Supplier No. 3950540
Add to Cart
Add to Cart
Request a Quote
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Requires

Work surface and supporting base, available separately

Keeps powders and particulates contained during procedures by using the XPert™ Filtered Balance System without Airflow Monitor.

Containment-enhancing features ensure that potent powders frequently found in pharmaceutical, dry chemical and industrial hygiene applications are kept away from the operator.

  • No outside ducting required
  • Accommodate large analytical and micro balances
  • Available in 2-, 3-, 4-, 5- and 6-foot widths, with deep interiors
  • Intrinsically safe, negative-pressure design
  • Space-saving design - no separate filtered exhauster is required
Construction
  • Dry-powder-coated aluminum frame and steel rear plenum and baffle; no plastic-to-plastic bonding
  • Prewired fluorescent lamp and switches for blower and light
  • 0.25 in. (0.64 cm) thick tempered safety glass front sash and sides
  • Ergonomic angled and hinged sash pivots upward, locks to a loading height of 19 in. (50.2 cm); wiping seal contains contaminants
  • External gas-assist lift on 5 ft. and 6 ft. models; loading height of 27.7 in. (70.4 cm)
  • Two utility ports for pass-through of electrical cords

Operation

  • Built-in blower with dynamically balanced, vibration-isolated motorized impeller and speed control
  • 40% blower reserve allows speed to be adjusted as needed by a certified technician as the filter loads
  • Particulate containment independently verified by SafeBridge Consultants, Inc.
  • Ergonomic air foil with aerodynamic Clean-Sweep™ airflow openings
  • Exhaust HEPA filter, 99.99% efficient on particles 0.3 μm in size
  • Top-accessible HEPA filter for leak scanning of entire surface
  • True bag-in/bag-out filter disposal system (requires certified technician)
  • Upper dilution air supply
  • Upper containment sash foil
  • Upper diffuser screen
  • Zone-perforated, pivoting rear baffle
  • Side-entry air foils
  • Pressure gauge
  • Quiet operation - as low as 48 dB

Order Info

Without built-in airflow monitors

Specifications

Product Type Balance Enclosure
Coating Epoxy
Lighting Type Fluorescent
Material Epoxy-coated Aluminum and Steel
Certifications/Compliance SEFA 1-2002, Modified ASHRAE™ 110-1995, ANSI™ Z9.5-1993, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1, CE Conformity Marking (230V models)
Depth (English) 35.5 in.
Depth (English) Interior 30 in.
Depth (Metric) 90.17 cm
Depth (Metric) Interior 76.2 cm
For Use With (Application) Provide user protection by keeping powders, particulates and fume contained during weighing procedures
Height (English) 46.3 in.
Height (English) Interior 32 in.
Height (English) Sash Opening 12 in.
Height (Metric) 117.6 cm
Height (Metric) Sash Opening 30.5 cm
Hertz 50 Hz
Includes No Plug
Noise Level 63 to 67 dBA at 100 fpm, 58 to 63 dBA at 80 fpm, 52 to 56 dBA at 60 fpm
Ports 2 Utility
Voltage 230 V
Weight (English) 535 lb.
Width (English) 60 in.
Width (English) Interior 57.6 in.
Width (Metric) 152.4 cm
Width (Metric) Interior 146.3 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.