Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ GlobalMark™ Indoor/Outdoor Grade Vinyl (B-595) Tapes, Yellow

Catalog No. 19107945
Click to view available options
Width (English) Tape:
0.5 in.
1.125 in.
2.25 in.
3 in.

Conform well to irregular, curved, rough and highly textured surfaces. Brady™ GlobalMark™ Indoor/Outdoor Grade Vinyl (B-595) Tapes are perfect for harsh, industrial environments.

  • Adhere to difficult low surface energy items
  • 5 year outdoor durability
  • Sticks to high textured surfaces such as painted cinder block walls, finished uneven wood, textured plastics, rough-pipes and paper-jacketed pipes

Specifications

Description Suggested Ribbon Series: R10000
Adhesive Type Acrylic, Permanent, Cold-temperature
Color Yellow
Material Vinyl Film (B-595)
Product Type GlobalMark Tape
For Use With (Application) Arc Flash Labels; Arrow Tape; Pipe and Valve Marking; Safety and Compliance ID; Visual Workplace Labeling; Warehouse Marking
For Use With (Equipment) GlobalMark™ Label Maker
Thickness (English) 0.004 in.
Length (English) 100 ft.
Width (English) Tape 0.5 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.