Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Helvetica™ Quik-Align™ Lower Case Kit
Shop All Brady Corporation Products
Click to view available options
Color:
Black on Blue
White on Blue
Height (English):
2 in.
3 in.
Description
- Made of pressure sensitive matte finish B-933 vinyl
- Pigmented throughout for durability and fade resistance
- Characters are located on notched carrier cards that interlock to provide “automatic” alignment and interletters spacing
Specifications
Specifications
| Color | Black on Blue |
| Includes | Lower case a thru z legends |
| Material | Vinyl |
| Adhesive Type | Permanent Acrylic |
| Description | Vinyl (B-933); Die-Cut, Quik-Align |
| Height (English) | 2 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction