Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Machine & Equipment Labels - Self-Sticking Polyester
Shop All Brady Corporation Products
Click to view available options
Display Text:
BE CAREFUL KEEP HANDS OUT OF MACHINERY
BEFORE CLEANING OR SERVICING DISCONNET POWER SUPPLY (Graphic above text)
BEFORE CLEANING OR SERVICING DISCONNET POWER SUPPLY (Graphic to right of text)
CAUTION KEEP HANDS AWAY FROM MACHINERY.
CAUTION LOAD CAPACITY _LBS.
CAUTION This equipment starts and stops automatically.
CLEAN
CLEARANCE FT. I
CONVERYOR
DNGR.KEEP HANDS
DO NOT CLOSE VALVE UNLESS AUTHORIZED
DO NOT OPEN
DO NOT OPERATE
DO NOT OPERATE WITHOUT GUARDS IN PLACE
DO NOT TOUCH HOT
EQUIPMENT/OEM LABELS
HOT
KEEP DOOR
KEEP GUARDS
KEEP HANDS AWAY
KEEP HANDS AWAY FROM GEARS
KEEP HANDS OUT OF
LOAD CAPACITY
MOVING MACHINE
PINCH POINT
PINCH POINTS W
REPORT ALL
STARTS
This unit has more than one power source.
WATCH YOUR
Description
- Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations (up to 230°F)
- Flexible material conforms to most surfaces while protected graphics hold up to harsh environments, abrasion, and repeated spills and cleanings
- Permanent, pressure sensitive adhesive forms a long-lasting bond to even the most difficult surfaces and shapes
- Cold temperature adhesive allows the signage to be applied at 0°F (-18°C)
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
| Description | Label |
| Adhesive Type | Permanent Acrylic, Self-adhesive |
| Finish | Gloss |
| Format | Label |
| Material | Polyester |
| Printable Sides | Single-side Printable |
| Product Type | Label |
| Display Text | REPORT ALL |
| Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction