Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Label Maker Cartridge: Nylon Cloth

Catalog No. p-4384247 Shop All Brady Corporation Products
Click to view available options
Dimensions (L x W):
0.5 x 1 in.
0.5 x 1.5 in.
0.75 x 0.5 in.
0.825 x 0.375 in.
1 x 0.375 in.
1 x 0.5 in.
1.25 x 1.5 in.
12.7 mm x 4.9 m (W x L)
19.05 mm x 4.9 m (W x L)
25.4 mm x 4.88 m (W x L)
9.53 mm x 4.9 m (Wx L)

Label Maker Cartridge: Nylon Cloth (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.

  • Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
  • Recommended for indoor use
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
  • All-in-one cartridge includes ribbon and label supply

Specifications

Color White
For Use With (Equipment) BMP51 Label Printer, BMP53 Label Printer
Material Nylon Cloth
Width (English) 1.5 in.
Width (Metric) 38.1 mm
Height (English) 0.5 in.
Height (Metric) 12.70 mm
Thickness (English) 0.0065 in.
Thickness (Metric) 0.165 mm
Dimensions (L x W) 0.5 x 1.5 in.
Adhesive Type Permanent
Sterility Non-sterile
Description BMP51/53 Labelmaker Labels
Finish Matte White
Includes Not Applicable
Shape Rectangle
Tensile Strength 80 lb./in
Temperature Range (English) -40°F to +194°F
Temperature Range (Metric) -40°C to +90°C
Certifications/Compliance UL, CSA, DIN VDE 0472 Part 815, ASTM D
For Use With (Application) Wiremarking and General Labeling Applications
Quantity 1 Ea.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.