Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Label Printer Kit

Catalog No. p-200005333
Click to view available options
Product Type:
Portable Label Printer
Portable Label Printer Kit

Work smarter, label larger with this label printer kit. Print bigger, clearer messages. Go edge to edge. Design and print on the fly, or a PC. Plus, share files, import data and connect up to 5 users simultaneously. Kit includes Brady Workstation Product and Wire ID software.

Work smarter. Label larger with the M511.

  • Print bigger, clearer messages.
  • Go edge to edge. Design and print on the fly, or a PC.
  • Plus, share files, import data and connect up to 5 users simultaneously.
  • Kit includes Brady Workstation Product and Wire ID software.
  • Ideal for larger applications – print up to 1.5' labels.
  • Less waste -- go edge to edge with text, graphics and barcodes.
  • Longer battery life with an internal Li-ION battery -- 8+ hours of work
  • 1,000 labels on a single charge.
  • More durable -- resists 6' drops, 250-pound crushes, and blowing sand and dust
  • Military-grade shock resistance.
  • Prints anywhere -- bluetooth 5.0 (65' range); connect up to 5 users simultaneously.
  • Uses label creation software
  • Saves time; saves space -- features an auto label cutter and prints upright or on its side

Specifications

Product Type Portable Label Printer
Color Yellow, Black
Display Type None
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Thermal Transfer
Length (English) 6.4 in.
Width (English) 6 in.
Height (English) 3.6 in.
Color Capability Single Color
Includes (1) M511 Printer;(1) Indoor/Outdoor Vinyl Label Cartridge (M5C-1500-595-WT-BK);(1) M211 M511 AC Adapter (M211-M511-AC);(1) Quick Start Guide;(1) Brady Workstaion Basic Desgin Suite
Languages English (US);French (France);Portuguese (Portugal);Spanish (Spain);Bahasa (Indonesian);Bahasa Malay;Czech;Danish;German;Estonian;Croatian;Italian;Hungarian;Dutch;Norwegian;Polish;Romanian;Slovak;Slovenian;Finnish;Swedish;Vietnamese;Turkish;Bulgarian;Russian;Korean;Chinese (Traditional and Simplified);Thai;Japanese
Memory Memory via connected mobile device
Model M511
Print Speed 1.33 in./s
Resolution 300 dpi
Connector Types Bluetooth 5 Low Energy (class II)
Weight (English) 2.3 lb.
Certifications/Compliance FCC Part 15 Class A
For Use With (Application) Asset Tracking;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;Facility Identification;General Identification;Inventory and Inspection Labeling;Laboratory Labeling;Lean and 5S Labeling;Safety Identification;Warehouse Marking;Wire and Cable Labeling
Warranty 2 Years
Power Supply Details AC Adaptor;Rechargeable Battery;USB
Voltage 110/240 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.