Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Label Printer Power Brick
Click to view available options
Color:
Black
Description
Use this high-capacity Power Brick to charge M511 and M211 printers, phones or tablets.
- A fully-charged 10,000mAh Power Brick can charge your M511 or M211 printer up to 3 times.
- LED digital display shows the percentage of power remaining.
- Outputs include: USB-C, USB-A1/A2.
- Compatible with all mobile devices.
- 70-minute charge time.
- 1,000+ charge cycles.
Specifications
Specifications
Product Type | Battery/Adapter Pack |
Color | Black |
For Use With (Equipment) | Brady Label Printers |
Material | Plastic |
Length (English) | 0.94 in. |
Width (English) | 2 in. |
Height (English) | 4.56 in. |
Description | Printer Accessory Power Brick |
Includes | (1) Power Brick |
For Use With (Application) | Asset Tracking;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;Facility Identification;General Identification;Inventory and Inspection Labeling;Laboratory Labeling;Lean and 5S Labeling;Safety Identification;Warehouse Marking;Wire and Cable Labeling |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction