Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Labeling Tape 0.75 in Wide
GREENER_CHOICESDPSCI_ED

Catalog No. p-6926008 Shop All Fisherbrand Products
Click to view available options
Color:
Copper
Lavender
Lime Green
Rose
This item is not returnable. View return policy
This item is not returnable. View return policy

Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.

  • Strong, durable, and oil-, water-, and acid-resistant
  • For color coding
  • Withstand temperatures from -23° to +121°C (-10° to +250°F)
  • Can be written on with pen, pencil, or permanent marker
  • Stick to most surfaces including glass, plastic and metal
  • Can be removed cleanly and easily

Specifications

Color Copper
Format Tape
Material Paper
Product Type Colored Label Tape
Quantity 4/Pk.
Temperature Range (English) -10 to 250°F
Temperature Range (Metric) -23°C to +121°C
Length (English) 14 yd.
Length (Metric) 12.8 m
Width (English) 0.75 in.
Width (Metric) 19.05 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.