Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Bradylite™ Ultra Reflective Number: 7

Catalog No. 19108491 Shop All Brady Corporation Products
Click to view available options
Display Text:
HIGH PRESSURE STEAM

Catalog No. 19-108-491

Supplier: Brady™ 50007

Only null left
Add to Cart
Add to Cart

Ideal for low light or dark areas. Brady™ Bradylite™ Ultra Reflective Number labels are made from Engineering Grade B-997 material and display text in Yellow on Black.

  • Made from Engineering Grade B-997 material
  • Special cold temperature adhesive can be applied at temperatures as low as -10°F (-27°C)

Specifications

Description Compatible surface types: Rough, Smooth, Textured
Adhesive Type Acrylic, Permanent
Color Black, Yellow
Format Die-cut
Material Reflective Sheeting (B-997)
Product Type Ultra Reflective Number Label
Display Text HIGH PRESSURE STEAM
For Use With (Application) Labeling in Low Light Conditions
Quantity 65/Pk.
Size (English) 1.75 x 3.5 in. (W x H)
Thickness (English) 0.0071 in.
Height (English) Character 2.5 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.