Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ I.D. PRO™ Plus, LS2000 and BradyMarker™ XC Plus Printer Labels

Catalog No. 19109450
Click to view available options
Size (English):
0.5 x 0.5 in.
0.5 x 0.75 in.
0.5 x 1 in.
0.5 x 1.25 in.
1 x 0.75 in.
1 x 1 in.
1 x 1.25 in.
1.5 x 0.75 in.
1.5 x 1.25 in.
Quantity:
250/Roll
500/Roll

For use with I.D. PRO Plus, LS2000 and BradyMarker XC Plus Printers. Brady™ wire and cable marking labels are made from nylon cloth with a permanent adhesive.

  • For marking wires and cables
  • Available in a variety of sizes

Specifications

Certifications/Compliance UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815)
Description Compatible surface: rough, smooth and textured
Adhesive Type Acrylic, Permanent
Color White
Format Roll
Material Nylon Cloth (B-499)
Product Type Adhesive wire marking label
For Use With (Application) Wire and cable marking, panel identification
For Use With (Equipment) I.D. PRO Plus, LS2000 and BradyMarker XC Plus Wiremarker Printers
Quantity 250/Roll
Size (English) 1 x 0.75 in.
Thickness (English) 0.0065 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.