Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

STERIS™ LabKlenz 120 Alkaline Detergent

Catalog No. p-200076286
Click to view available options
Size:
5 gal.
30 gal.
Container Type:
Drum
Pail

LabKlenz 120 Mild Alkaline Detergent is a mild alkaline liquid detergent. It is compatible with a variety of substrates including stainless steel, mild steel, copper and aluminum. This product is extremely free rinsing to meet critical laboratory requirements. pH (1%): 9.4, typical.

LabKlenz 120 Detergent is specially formulated to meet the unique cleaning and materials compatibility requirements found in laboratory glassware washing applications.

HOW LABKLENZ 120 DETERGENT WORKS

LabKlenz 120 Detergent is a phosphate-free, liquid, alkaline detergent for use in automated laboratory glassware washing applications. It is compatible with a variety of substrates including stainless steel, mild steel, and copper. It is extremely free rinsing to meet critical laboratory requirements.

WHY LABKLENZ 120 DETERGENT?

  • Efficacy - Effective removal of laboratory residues in both soft and hard water
  • Flexibility - Mild alkalinity for better materials compatibility
  • Cost Savings - Reduces utility consumption and cleaning time due with low foaming, free-rinsing formulation
  • Environmentally Friendly - phosphate-free formulation with biodegradable surfactants
  • Reliability - Manufactured in a cGMP compliant, FDA registered and ISO 9001 certified facility

Physical Properties

pH (1%): 9.4, typical

Specifications

Product Type Detergent
Color-coded No
Form Clear Liquid
pH 9.4
Scent Unscented
Sterility Non-sterile
Container Type Pail
Size 5 gal.
Volume (Metric) 18.93 L
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.