Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KNF™ Neuberger LABOPORT™ Diaphragm Vacuum Pumps

Ideal for a range of lab applications such as Rotary Evaporation, Degassing and Vacuum Ovens. Its small footprint saves valued bench space and its integrated speed control enables the pump to meet a variety of specific needs.

$3667.60 - $4950.20

Specifications

Max. Vacuum 4.5 torr
Electrical Requirements 100/240 V, 50/60 Hz
Frequency 50/60 Hz
Pump Type Diaphragm Vacuum Pump
Enclosure Rating IP30
View More Specs

Products 2
Catalog Number Mfr. No. Model Flow Rate Price Quantity & Availability  
Catalog Number Mfr. No. Model Flow Rate Price Quantity & Availability  
13-880-905
View Documents
KNF™ Neuberger
317121/313453
N820G 20 L/min.
Each for $3,667.60
Only null left
Add to Cart
 
13-880-906
View Documents
KNF™ Neuberger
317123/315995
N840G 34 L/min.
Each for $4,950.20
Only null left
Add to Cart
 
Description

Description

  • TFM™ PTFE Head, FFPM Valves and PTFE-coated Diaphragm are ideal for aggressive/corrosive gases and vapors
  • 100% oil-free operation for pure transferring, evacuation, and compression of gases
  • Integrated gas ballast valve, and rotational speed control tailors the pump to specific needs
  • 3 color status display indicates in-operation/stand-by/error
  • Environmentally friendly
Specifications

Specifications

4.5 torr
50/60 Hz
IP30
100/240 V
100/240 V, 50/60 Hz
Diaphragm Vacuum Pump
1.5 psig
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.