Learn More
Fisherbrand™ Laboratory Carts and Tables

Shop All Fisherbrand Products


Description
- 4 in. diameter casters, 2 with toe locks
- Ready-to-roll, full factory assembly
- Ergonomic, extruded rubber handle grips
- Durable Fisherbrand blue, powder-coated 18 gauge welded tubular steel frame
- ID tag
- 5 year warranty
- Supports loads up to 400 lbs.
Stainless Steel Cart features two stainless steel pains that are 2 in. deep on three sides with one open side for easy transfer of equipment from countertop to cart.2-Basket Glassware Cart, used to carry glassware and small instruments in two vinyl-coated wire baskets, includes removable plastoc drip pan to catch spills. Each basket measures 32 x 18 x 4 in. h.4-Basket Glassware Cart, used to carry glassware and small instruments in four vinyl-coated wire baskets, includes removable plastic drip pan to catch spills. Each basket measures 16 x 18 x 4 in. h.Pan Cart, used for transport of wet or soiled labware, features 2 in. deep powder-coated steel, removable watertight pans lined with gray rubber mats to prevent shifting.
Portable Table features two open shelves that provide easy transfer of equipment from countertop to cart. Chemical Cart features two open shelves with rigid PVC extrusions on two sides to prevent containers from sliding.
Warranty and Services
5-years
Specifications
Specifications
Product Type | Laboratory Cart |
Color | Blue |
Dimensions (L x W x H) | 34.88 x 19 x 36.38 in. (88.6 x 48.3 x 92.4 cm) |
Finish | Corrosion resistant dry powder coating |
For Use With (Application) | Versatile for holding or transporting variety of lab supplies, equipment and containers |
Includes | Two removable polished type 304 stainless steel pans that are 2 in. deep on three sides with one open side |
Load Bearing Capacity (English) | 400 lb. |
Load Bearing Capacity (Metric) | 181 kg |
Material | Stainless Steel |
No. of Shelves | 2 |
Show More |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.