Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ Laboratory Cleaner
SCI_ED

Catalog No. p-6707023 Shop All Aldon Products
Click to view available options
Volume (English):
4 oz.
32 oz.

Catalog No. S20714

Supplier: Innovating Science™ IS5601

Only null left
Add to Cart
Add to Cart

Formulated for use on laboratory surfaces including, stainless steel, stone/ composite bench tops and fume hood sashes. Aldon Laboratory Cleaner is intended for removal of stains and residues. It is not intended as a disinfectant.

  • Intended for laboratory surfaces: stainless steel, stone/composite, etc.
  • Removes stains and residues: not a disinfectant
  • Available in 4 oz. (S20714) or 32 oz. (S20715) spray bottles.

Specifications

Product Type Low-foaming Ion-free Detergent
Color-coded No
Form Liquid Spray
Scent Unscented
Sterility Non-sterile
Appearance White
Autoclavable Not Autoclavable
Color White
Container Type Spray bottle
Disposable Reusable
Filtered Non-filtered
Flammable No
For Use With (Application) Cleaning laboratory surfaces
Size 4 oz.
Volume (English) 4 oz.
Volume (Metric) 118 mL
Weight (English) 4 oz.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.