Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Laboratory Jack
SDPSCI_ED

Catalog No. S23970 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
4 x 4 in.
4.5 x 5.5 in.
6 x 6 in.
8 x 8 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S23970 6 x 6 in.
S23969 4 x 4 in.
S82851 4.5 x 5.5 in.
S00643 12 x 12 in.
S23971 8 x 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options

Prop 65 Warning

Catalog No. S23970 Supplier United Scientific™ Supplier No. LBJK66
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Prop 65 Warning

Easily adjust with the simple turn of a knob. The Laboratory Jack is constructed of a durable combination of chemically resistant anodized aluminum and stainless steel.

  • Constructed of chemically resistant anodized aluminum and stainless steel.
  • The scissor jack design enables height adjustment with a simple turn of the knob.

Specifications

Material Anodized Aluminum, Stainless Steel
Height (Metric) 21.6 cm (Closed), 14 cm (Maximum)
Height (English) 3 in. (Closed), 10.5 in. (Maximum)
Dimensions (L x W) 6 x 6 in.
Length (English) 152.4 mm
Length (Metric) 6 in.
Width (English) 152.4 mm
Width (Metric) 6 in.
Capacity (Metric) 20 kg
Product Type Laboratory Jack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.