Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Laboratory Notebooks

Click to view available options
Color:
Burgundy
Forest Green
Length (Metric) Page:
21.6 cm
28.57 cm
Width (Metric) Page:
27.9 cm
28.57 cm
Grid Type:
0.20 in. (5 mm)
0.25 in. (6 mm)
Description
- Sewn-in paper pages
- Waterproof polyethylene cover
- Size: 8.5 × 11 in. (21.6 × 27.9cm)
- Page count: 100

Specifications
Specifications
Material | Polyethylene |
Width (English) Page | 11 in. |
Length (English) Page | 8.5 in. |
Color | Burgundy |
Length (Metric) Page | 21.6 cm |
Width (Metric) Page | 27.9 cm |
No. of Pages | 96 |
Page Format | Permanently sewn-in paper pages |
Product Type | Ruled Laboratory Notebook |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction