Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fischer Technical Company™ Laboratory Silicone Safety Mat



Click to view available options
Dimensions (L x W):
250 x 250 mm
350 x 350 mm
Color:
Black
Red
Description
Laboratory Silicone Safety Mat is designed to protect your desktop or lab station and prevent glassware from sliding
- Available in red or black
- Large mat is 350 x 350 mm
- Small mat is 250 x 250 mm
- Silicone constructions provides protection against many chemicals
Specifications
Specifications
Product Type | Lab Mat |
Material | Silicone |
Absorbancy | Non-absorbent |
Length (English) | 9.84 in. |
Length (Metric) | 350 mm |
Width (English) | 9.84 in. |
Width (Metric) | 350 mm |
Dimensions (L x W) | 350 x 350 mm |
Color | Black |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction