Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Laboratory Sealing Film

Catalog No. p-200105924 Shop All Fisherbrand Products
Click to view available options
Length (Metric):
15.24 m
38.1 m
76.2 m
Width (Metric):
5.08 cm
10.16 cm
50.8 cm

No more spilling, evaporation, and contamination! Fisherbrand sealing film, seals beakers, flasks and other vessels. It always fits, even with irregular shapes.

  • High quality laboratory sealing film, semi transparent, flexible, self sealing, moisture resistant thermoplastic tape, always in stock.
  • no more backorders and waiting time to get laboratory film.
  • Fisherbrand Laboratory Film seals beakers, flasks, and other vessels. It always fits, even with irregular shapes. In a laboratory, the sealing of plates and containers is an essential step in many experiments.
  • Sealing films like Fisherbrand Laboratory Film are used to keep out contaminants, reduce evaporation, and prevent leaks.
  • Having a secure and always in-stock supply of laboratory films is crucial for any research or testing facility. Available in 4 different sizes.
  • Up to 95% clarity on film already streched on vessels, perfect for visibility. Sealing properly helps to prevent contamination and maintains a sterile environment for the microorganisms to grow.

Specifications

Length (English) 250 ft.
Color Semi-transparent
Product Type Parafilm Wrap
Width (English) 4 in.
Width (Metric) 10.16 cm
Length (Metric) 76.2 m
Material Mineral Wax, Polyolefin
Thickness 13 μm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.