Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Labortory Jack With Platform And Rod
SDPSCI_ED

Catalog No. S82852 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
20 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S82852 20 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy

Prop 65 Warning

Catalog No. S82852 Supplier United Scientific Supplies Supplier No. LBJSET
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Prop 65 Warning

Laboratory Jack With Platform and Rod is easily adjusted with the simple turn of a knob.

  • Laboratory support jack is constructed of painted aluminum and stainless steel.
  • The scissor jack design enables height adjustment with a simple turn of the knob.
  • Sturdy design can support loads up to 20 kg.
  • Lab jack platform measures 4.5 x 5.5 in.
  • Platform height can be vertically adjusted from closed position of 2.75 in. up to 10.5 in..
  • Set includes a removable 8 x 8 in. platform that attaches to the lab jack using the included 18 in. long, 1/2 in. diameter support rod.

Specifications

Material Aluminum, Stainless Steel
Height (Metric) 26 cm
Dimensions (L x W) 4.5 x 5.5 in.
Capacity (English) 44 lb.
Capacity (Metric) 20 kg
Product Type Laboratory Jack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.