Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Iwaki Aquatic LAbREED™ 2 L Larval Baffle
SDP

Catalog No. p-7224302 Shop All Iwaki Aquatic Products
Click to view available options
Filter Type:
400 μm
700 μm
1000 μm
Color:
Blue
Green
Yellow

The LAbREED™ 2L Larval Baffle is in color for quick identification and is suitable for 2 L tanks.

  • 3 colors available for quick identification
  • For use in 2L tanks

Specifications

Autoclavable Autoclavable
Color Yellow
Components Polyester Screen, Plastic Frame
Material Plastic
Disposable Single-use
Filter Type 400 μm
For Use With (Equipment) 2L Zebrafish Tank
Holds Water, Zebrafish
Sterility Non-sterile
Length (English) 6.3 in.
Width (English) 3 in.
Height (English) 0.23 in.
Weight (English) 0.05 lb.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.