Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Lakeside™ Lakeside™ Dual-Handle Platform Truck
Click to view available options
Dimensions (L x W x H):
136 x 63 x 89 cm
Description
- Load Capacity: 1000 lb. (454kg)
- Stainless steel dual-handles and frame design
- Swivel casters: 5 in. (13cm) diameter
- Platform is 8.25 in. (24cm) from floor
- Cleans and sanitizes easily
Order Info
Shipped Assembled. Weight: 120 lb. (55kg)
Specifications
Specifications
| Type | Platform Truck |
| Load Bearing Capacity (English) | 1000 lb. |
| Load Bearing Capacity (Metric) | 450 kg |
| Material | Stainless Steel |
| Dimensions (L x W x H) | 136 x 63 x 89 cm |
| For Use With (Application) | For maximum maneuverability and ease of loading and unloading |
| Height (English) | 35.12 in. |
| Height (Metric) | 89 cm |
| Includes | Dual handle |
| Length (English) | 53.5 in. |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction