Learn More
Restek™ Laminar Cup Inlet Liners for Thermo TRACE and Focus SSL
Shop All Restek Corporation Products

Description
- Material: Borosilicate Glass
- Length: 105 mm
- OD: 8 mm
Specifications
Specifications
| Packing Material | None |
| Product Type | Laminar Cup Inlet Liner |
| Deactivation | Standard |
| Quantity | 5 Pk. |
| Length (Metric) | 105 mm |
| Diameter (Metric) Inner | 4 mm |
| Diameter (Metric) Outer | 8 mm |
| For Use With (Equipment) | Thermo TRACE, 8000 Series and Focus GCs equipped with SSL inlets |
| Liner Material | Borosilicate Glass |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.