Learn More
Description
- Size: 28 x 43cm (11 x 17 in.)
Specifications
Specifications
| Product Type | GHS Poster |
| Dimensions (LxW) | 28 x 43 cm (11 x 17 in.) |
| Color | Multi |
| Length (Metric) | 27.94 cm |
| Height (Metric) | 43.18 cm |
| Width (Metric) | 27.94 cm |
| For Use With (Application) | To teach students to identify new Global harmonization symbols quickly and easily |
| Quantity | 1 |
| Grade | Middle School and Up |
| Subject | Chemistry |
| Show More |
DOT Info: Non-regulated
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

