Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Safety Laminated Polypropylene Water-Repellant Shoe Cover with Non-Skid AQ Sole
SDP

Catalog No. p-4706504
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Specifications

Size 2X-Large
Material Polypropylene
Latex Free Yes
Color White
Sole Type Non-skid
Construction Polypropylene
For Use With (Application) Manufacturing, food service, industrial, medical, clean room, pharmaceutical
Dimensions (L x W) 15.25 x 5.12 in. (38.73 x 13 cm)
Length (English) 15.25 in.
Length (Metric) 38.73 cm
Width (English) 5.12 in.
Width (Metric) 13 cm
Product Type Controlled Environments Shoe Covers
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.