Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LaMotte™ 2020we and 2020wi Portable Turbidity Meters
SDP

Waterproof IP67

Specifications

Type Turbidity Meter
Display Type LCD
Response Time <5 sec.
Includes 0,1 and 10 NTU standards, sample bottle, four vials, USB cable and wall plug all in a waterproof carrying case
IP Rating IP67
View More Specs

Includes: Supplied with 0,1 and 10 NTU standards; sample bottle; four vials; USB cable and wall plug all in a waterproof carrying case.

Products 2
Catalog Number Mfr. No. Certifications/Compliance Type Light Source Price Quantity & Availability  
Catalog Number Mfr. No. Certifications/Compliance Type Light Source Price Quantity & Availability  
03-920-550
SDP
View Documents
LaMotte™
1970EPA/DEL
USEPA 180.1 Standard Turbidity Meter Tungsten N/A N/A N/A
03-920-551
SDP
View Documents
LaMotte™
1970ISO/DEL
ISO 7027 Standard Turbidity Meter LED N/A N/A N/A
Description

Description

Compact handheld water analysis instrument with microprocessor-driven optical system and unique optics configuration. Available in EPA- or ISO-compliant versions.

  • Provides precise, sensitive and dependable measurements
  • Reads low levels for turbidity (0.05 NTU) and expands to higher ranges: 0-4000
  • Response time: <5 seconds
  • Features seven languages, data logging (4000 points), signal averaging, USB port
  • Uses 3.7V lithium rechargeable battery and wall plug, with auto shut-off
  • Replacement glass test tubes available; see Cat. No. 03-920-406

Certifications

CE marked

Specifications

Specifications

Turbidity Meter
<5 sec.
IP67
0.01, 0.1, 1 NTU/FNU
3.7 V
0.36 kg
LCD
0,1 and 10 NTU standards, sample bottle, four vials, USB cable and wall plug all in a waterproof carrying case
±0.05, ±2%, ±3%
Lithium ion rechargeable
0.81 lb.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.