Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Lamp Board



missing translation for 'orderingAttributeHoverText'
Style:
1 Socket
3 Sockets
4 Sockets
5 Sockets
Description
- Lamp boards are ideal for demonstrating series and parallel circuits.
- Miniature bulb receptacle is mounted on a clear acrylic base and connected to two Fahnestock clip terminals.
- Available with a single receptacle, three recepticals, four recepticals, or five receptacles.
- Includes bulbs and activity guide.
Specifications
Specifications
Product Type | Lamp Board |
For Use With (Equipment) | Mini Lamps |
Length (English) | 8.5 in. |
Length (Metric) | 215.9 mm |
Material | Plastic |
Voltage | 0/1 V |
Includes | Bulbs, Activity Guide |
Style | 3 Sockets |
Warning: Cancer and reproductive harm. Prop 65.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction