Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Lanx Flame-Resistant Chemical Protective Overgarment Jacket
Click to view available options
Color:
Navy
Olive Drab
Size:
Small
Medium
Large
X-Large
2X-Large
Style:
Extra short
Long
Regular
Short
Standard length
Specifications
Specifications
Size | Large |
Material | Composite Fabric |
Color | Olive Drab |
Certifications/Compliance | ASTM D1777 |
Resistance | Flame, chemical |
Style | Long |
Size (English) Chest | 43 to 49 in. |
Size (Metric) Chest | 109.22 to 124.46 cm |
Thickness | 1.5 mm |
Length (English) | 74 to 78 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction