Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lanx Standard Chemical Protective Overgarment Jacket

Catalog No. 191300117
Click to view available options
Color:
Black
Desert Camouflage
Navy
White
Woodland Camouflage
Size:
Small
Medium
Large
X-Large
2X-Large
Style:
Extra short
Long
Regular
Short
Standard length
This item is not returnable. View return policy
This item is not returnable. View return policy

Absorbent, durable, air permeable, user comfortable garments

Specifications

Size Medium
Material Composite Fabric
Color Woodland Camouflage
Certifications/Compliance ASTM D1777
Style Short
Size (English) Chest 37 to 43 in.
Size (Metric) Chest 93.98 to 109.22 cm
Thickness 1.5 mm
Length (English) 57 to 69 in.
Length (Metric) 144.78 to 175.26 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.