Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Lanx Standard Chemical Protective Overgarment Jacket
Click to view available options
Color:
Black
Desert Camouflage
Navy
White
Woodland Camouflage
Size:
Small
Medium
Large
X-Large
2X-Large
Style:
Extra short
Long
Regular
Short
Standard length
Specifications
Specifications
Size | Small |
Material | Composite Fabric |
Color | White |
Certifications/Compliance | ASTM D1777 |
Style | Short |
Size (English) Chest | 30 to 37 in. |
Size (Metric) Chest | 76.2 to 93.98 cm |
Thickness | 1.5 mm |
Length (English) | 66 to 69 in. |
Length (Metric) | 167.64 to 175.26 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction