Learn More
Stoelting™ Large Animal Adaptor

Accommodate a wide size range of large animals in either the Lab Standard™ or Parallel Rail series of stereotaxic instruments
$1124.00
Catalog Number | Mfr. No. | Animal | Model | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Animal | Model | Price | Quantity & Availability | ||||
10-000-153
![]() |
Stoelting™
51626 |
Cat | For 51600 |
Each for $1,124.00
|
|
||||
10-000-154
![]() |
Stoelting™
51627 |
Cat | Non Rupture |
Each for $1,124.00
|
|
||||
10-000-223
![]() |
Stoelting™
51827 |
Cat | Non Puncture |
Each for $1,124.00
|
|
||||
Description
Dog Adaptor available only for the Parallel Rail (51800) series stereotaxic instruments. To fit any size dog, it should be used with 51850 and 51851 stereotaxic instruments, which have two sets of ear bar holders at different spacings from the front, to accommodate a wide size range of dogs.
Cat Adaptor is available for the Lab Standard™ or Parallel Rail series of stereotaxic instruments. The adaptor for the Lab Standard™ series (51600) includes spacers and bolts to raise the U frame 2.5 inches above the base plate, the eye socket/palate holder and 18° ear bars. Also available with non-puncture 45° ear bars (51827).
Specifications
Neuroscience | |
Cat |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.