Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Yamato Large Capacity Laboratory Use Sterilizer With Dryer

Catalog No. p-7111630
Encompass
Click to view available options
Capacity (Metric):
50 L
80 L
Model:
SM520
SM530
SM820
SM830

High performance, fully automatic sterilization from start to finish with high pressure steam sterilization and drying steps

  • Interactive keypad input (touch panel) allows committing sterilization settings (time and temperature) to memory
  • 7 in. interactive touch screen
  • Suitable for protein modification at maximum operating temperature of 135°C
  • Easy settings and operation modes for multitude of sterilization process
  • Increased safety and function list including forced cooling and memory functions
  • Equipped with multiple safety locking mechanism for lid
  • Comes with large capacity (11L) heat resistant stainless steel container
  • Alarm buzzer sounds when high or low pressure error occurs

Specifications

Amperage 21 to 25 A (Sterilize current); 13.5 A (dry current)
Depth (English) Inside 18.5 in.
Depth (English) Outside 25.9 in.
Depth (Metric) Outside 660 mm
Depth (Metric) Inside 470 mm
Diameter (English) Interior 14.5 in.
Diameter (Metric) Interior 370 mm
Capacity (English) 13.2 gal.
Capacity (Metric) 50 L
For Use With (Application) Large capacity Laboratory Use
Height (English) Exterior 34.6 in.
Height (Metric) Exterior 881 mm
Model SM520
Product Type Sterilizer with Dryer
Temperature (English) 41°F to 95°F
Temperature (Metric) 5°C to 35°C
Weight (English) 249.1 lb.
Display Touch panel
Weight (Metric) 113 kg
Electrical Requirements AC100-120V
Includes 2 pcs. stainless steel mesh basket, Drain board x 1, drain bottle x 1, chemical indicator 1 set, filter x 1, droplet tray x 1
Frequency 50/60 Hz
Material Stainless Steel (Chamber)
Operating Pressure 0.255 MPa
Voltage 100/120 V
Width (English) Exterior 20.4 in.
Width (Metric) Exterior 520 mm
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.