Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Large LDPE Funnels
SCI_ED

Catalog No. p-7146065 Shop All Fisherbrand Products
Click to view available options
Diameter (Metric)Top:
19.3 cm
31.1 cm
Height (Metric):
228.6 mm
292.1 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Large plastic funnels for transferring liquids at temperatures up to 80°C (180°F).

  • Made of low-density polyethylene
  • External ribbing for air release
  • Internal ribbing in larger funnel
  • Withstand temperatures up to 80°C (180°F)
  • Stem length: 89 mm

Specifications

Diameter (Metric)Top 19.3 cm
Diameter (Metric) Stem 1.4 cm
Material Polyethylene
Height (Metric) 228.6 mm
For Use With (Application) For transferring liquids
Length (Metric) Stem 8.9 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.