Learn More
Description
- The 358 extremely precise large relieved blade tempered stainless steel (AISI 420) scissors are ideal for delicate applications.
- Their sharp tips are designed for a wide variety of applications, while providing a superior cut.
- The sleek, twisted frame gives them a professional and unique look.
- They are acid proof, rust resistant and autoclavable.
Specifications
Specifications
| Grade | 3 Star |
| Length (English) | 5.375 in. |
| Length (Metric) | 134.38 mm |
| Length (Metric) Blade | 44.65 mm |
| Material | Stainless Steel (AISI 420) |
| Autoclavable | Autoclavable |
| For Use With (Application) | Precision Cutting |
| Length (English) Blade | 1.786 in. |
| Sterility | Non-sterile |
| Tip Style | Sharp |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.