Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Large Rubber Bulbs
Shop All Walter Stern Inc. Products

Click to view available options
Diameter (English) Opening:
0.15 in.
0.25 in.
Diameter (English) Outer:
1.06 in.
1.29 in.
1.5 in.
1.81 in.
Length (English):
2.06 in.
2.25 in.
2.5 in.
3.25 in.
Description
Heavy-walled necks provide secure leak-proof grip
Use these easy to grip rubber bulbs for large pipettes and syringes.
Specifications
Specifications
Autoclavable | Not Autoclavable |
Color | Red |
Material | Rubber |
Type | Bulb |
Volume (Metric) | 10 mL |
For Use With (Equipment) | Large pipettes and syringes |
Length (English) | 2.06 in. |
Length (Metric) | 52 mm |
Diameter (English) Opening | 0.15 in. |
Diameter (English) Outer | 1.06 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction