Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec™ Instrument Sterilization Trays

Click to view available options
Capacity (Metric):
3.78 L
6.62 L
9.46 L
14.2 L
Description
- Made of durable stainless steel
Specifications
Specifications
Capacity (Metric) | 9.46 L |
Dimensions (L x W x H) | 12.75 x 10.375 x 6 in. |
Color | Gray |
Height (Metric) | 15.24 cm |
Length (Metric) | 32.39 cm |
Material | Metal |
Type | Laboratory Tray |
Width (Metric) | 26.35 cm |
Autoclavable | Not Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction