Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Large Volume SPE Reservoir
Large volume SPE reservoirs are designed to increase the head space volume of standard polypropylene SPE tubes. Because these reservoirs are designed to connect directly to the mouth of the SPE tube, they are ideal for gravity applicatioins where increased headspace volume is required.
$134.70 - $347.00
Specifications
Description | For use with 6 mL polypropylene SPE tubes |
---|---|
For Use With (Application) | Food and Beverages |
Type | SPE Accessory |
Volume (Metric) | 25 mL |
Catalog Number | Mfr. No. | Material | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Quantity | Price | Quantity & Availability | ||||
11-100-9985
|
MilliporeSigma™ Supelco™
54259U |
PTFE | 3/Pk. |
Each for $347.00
|
|
||||
11-101-0851
|
MilliporeSigma™ Supelco™
54258U |
Polypropylene | 30/Pk. |
Each for $134.70
|
|
||||
Description
Specifications
For use with 6 mL polypropylene SPE tubes | |
Food and Beverages | |
SPE Accessory | |
25 mL |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title