Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Large Volume Stirrer

Catalog No. 1168828q
Click to view available options
Capacity:
200 L

Reach speeds of up to 2400rpm with the Thermo Scientific™ Large Volume Stirrer, featuring a corrosion-resistant polished stainless-steel construction.

Reach speeds of up to 2400rpm with the Thermo Scientific™ Large Volume Stirrer, featuring a corrosion-resistant polished stainless-steel construction. This stirrer provides outstanding stirring power for high-volume applications.

Features:
  • LED speed display
  • Stirring capacity up to 200L
  • Accommodates stir bars from 1.5 to 6″ (4 to 15cm); sold separately
  • 18 x 18″ (46 x 46cm) top surface has ridged non-slip white rubber mat

Recommended for:

  • Viscous gels
  • Latex mixtures
  • Polymers
  • Starches Molasses
  • Viscous gels
  • Latex mixtures
  • Polymers
  • Starches Molasses
TRUSTED_SUSTAINABILITY

Specifications

Speed 0 to 2400 rpm
Top Plate Material Stainless Steel
Capacity 200 L
Display LED
Top Plate Surface Area (English) 18 in. sq.
Top Plate Surface Area (Metric) 46 cm2
Warranty and Service Offering 90 Days (Limited)
Type Stirrer

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.