Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ Large Weighted Safety Shields

Transparent shield provides high-impact resistance.
$748.00 - $884.00
Specifications
Lens Coating | Uncoated |
---|---|
Shape | Rectangular |
Thickness (Metric) | 4.7 mm |
Width (English) | 19.5 in. |
Lens Tint | Clear |
Catalog Number | Mfr. No. | Height (English) | Weight (English) | Height (Metric) | Weight (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (English) | Weight (English) | Height (Metric) | Weight (Metric) | Price | Quantity & Availability | ||
S51223
![]() |
Bel-Art™
H249640000/EMD |
36 in. | 19.6 lb. | 91 cm | 8.9 kg |
Each for $884.00
|
|
||
S51222
![]() |
Bel-Art™
H249620000/EMD |
30 in. | 18.5 lb. | 76 cm | 8.4 kg |
Each for $748.00
|
|
||
Description
Transparent shield provides high-impact resistance.
- Laboratory workers are protected by a 0.188 in. (4.7 mm) thick clear, polycarbonate barrier
- Stable three-sided construction provides front and side protection against flying debris
- Heavy steel perimeter base is coated with blue epoxy
- Plated steel bolts, nuts and washers used for assembly
- Outside base measures 19.5 in. (50 cm) and 6.5 in. (17 cm) front to back
- Shields meet High Mass Impact Test and High Velocity Impact Test as defined by ANSI Z87.1, sections 9.11 and 9.12, respectively
Specifications
Uncoated | |
4.7 mm | |
Clear | |
Polycarbonate | |
Polycarbonate |
Rectangular | |
19.5 in. | |
Weighted Safety Shield | |
Reusable | |
None |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title