Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Laser Line Medium Head Cutters

Catalog No. 17467471 Shop All Excelta Corporation Products
Change view
Click to view available options
Capacity (English):
0.002 to 0.025 in.
0.002 to 0.032 in.
0.005 to 0.032 in.
0.01 to 0.04 in.
Length (English):
5 in.
Cut Type:
Laser Flush
Maximum Flush
Semi-flush
Head Style:
Medium Round
Medium Tapered
Medium Tapered Relieved
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Length (English) Cut Type Head Style
17-467-471 0.005 to 0.032 in. 5 in. Maximum Flush Medium Round
17-456-200 0.01 to 0.04 in. 5 in. Semi-flush Medium Round
17-467-477 0.005 to 0.032 in. 5 in. Maximum Flush Medium Tapered Relieved
17-467-474 0.005 to 0.032 in. 5 in. Maximum Flush Medium Tapered
17-467-473 0.01 to 0.04 in. 5 in. Semi-flush Medium Tapered
17-467-478 0.002 to 0.025 in. 5 in. Laser Flush Medium Tapered Relieved
17-467-472 0.002 to 0.032 in. 5 in. Laser Flush Medium Round
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 17-467-471 Supplier Excelta™ Supplier No. 9241E
Add to Cart
Add to Cart

Laser Line Medium Head Cutters with small head shape allow better access while cutting in tight spaces.

  • Induction hardened carbon tool steel
  • Available in semi-flush, maximum flush or optimum flush cut
  • Edges hardened to RHC 63-65
  • Dual leaf springs
  • ESD safe cushion grips

Specifications

Product Type Cutters
Blade Material Carbon Tool Steel
Grade Extreme Precision
Head Style Medium Round
Length (English) 5 in.
Length (Metric) 12.7 cm
Length (Metric) Blade 6.25 mm
Material Carbon Tool Steel (1%)
Size Medium
Capacity (English) 0.005 to 0.032 in.
Cut Type Maximum Flush
Grip Type ESD-safe soft foam cushion
Includes Induction hardened to 64/65 rockwell ''C'' cutting blades, handles, Stainless Steel leaf springs
Length (English) Blade 0.25 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.