Learn More
Description
- Induction hardened carbon tool steel
- Available in semi-flush, maximum flush or optimum flush cut
- Edges hardened to RHC 63-65
- Dual leaf springs
- ESD safe cushion grips
Specifications
Specifications
| Blade Material | Carbon Tool Steel |
| Product Type | Cutters |
| Grade | Extreme Precision |
| Head Style | Medium Tapered |
| Length (English) | 5 in. |
| Length (Metric) | 12.7 cm |
| Length (Metric) Blade | 6.25 mm |
| Material | Carbon Tool Steel (1%) |
| Size | Medium |
| Capacity (English) | 0.01 to 0.04 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.