Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Scientific Laser Optical Disc Set
SDPSCI_ED

Catalog No. S02469
Change view
Click to view available options
:
Product Type: Laser Optics Demonstration Kit
Catalog No.
S02469 Product Type: Laser Optics Demonstration Kit
1 options
This item is not returnable. View return policy

Catalog No. S02469

Supplier: American Scientific 513300

This item is not returnable. View return policy

This kit uses a compact yet powerful Laser Ray Box, which has bright and well-defined rays. The box projects 1, 3, or 5 parallel laser beams onto any flat surface ideal for optical ray viewing and analysis.

  • Includes:
    • Concave lens
    • Convex lens
    • Parallel flat or parallel bar
    • Trapezoid Prism
    • Right angle lens
    • Mirror
    • Hollow semicircle
    • Frosted semicircle
    • Magnetic activity mat (15 x 8.25 in.) with printed scales and angles
    • Laser light beam chart
  • The Ray Box is powered by an AC adapter (included)
  • A foam-lined, impact-resistant carrying case keeps everything organized

Specifications

Product Type Laser Optics Demonstration Kit
Weight (English) 2.9 lb.
Weight (Metric) 1.3 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.